Shop All Fryers
Cooking Performance Group
FCPG15 Liquid Propane 15 lb. Countertop Fryer - 26500 BTU
Mfr # 351FCPG15L
Zoro # G310781948
product price: $2,210.99
/ea
Free Shipping & Returns
$2,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooking Performance Group
- MFR # 351FCPG15L
- Zoro # G310781948
- Country of Origin Unknown
- Category Fryers
Description
An excellent choice for concession stands snack bars or even sandwich shops this Cooking Performance Group countertop fryer boasts 26500 BTU of heating power with a 15 lb. oil capacity so that you can conveniently round out your menu with a variety of fried foods! Its precision dial gives you total control while the heavyduty construction ensures longlasting performance. Millivolt Controls : The Millivolt control allows you to adjust the temperature up to 385 degrees Fahrenheit with the simple turn of a dial putting total control in your hands. Easytoread white hashes mark 25 degree increments. Plus a flame failure device offers additional safety by ensuring that the gas supply is cut off if the flame ever goes out. ChromePlated Fry Basket : The durable chromeplated fry basket is great for frequent use. It has a hook on the front for draining extra oil. CoolGrip Handle : A coolgrip handle provides added operator comfort and safety for dealing with highheat conditions. Tube Style Tank : A stainless steel tubestyle tank boasts a 15 lb. oil capacity allowing you to fry up approximately 2030 lb. of french fries per hour. Piezo Ignition : This fryer uses a piezo igniter which creates a small spark in order to light the gas. It requires no electricity for operation. Adjustable Feet : The adjustable feet allow you to level your fryer on any countertop ensuring excellent stability and a safe environment. HeavyDuty Access Door : This unit's heavyduty access door houses the fryer's Millivolt controls piezo igniter and limit control reset button. The durable stainless steel handle looks great and it's built to hold up to daily use. Thanks to this recessed design the controls won't be accidentally bumped and adjusted during use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-PUFFED Jet-Puffed Marshmallow Cream 3lbs Tub, PK6 (10600699630051)
- IBC 12 oz. IBC Root Beer Sugr Glass, PK24 (10087190)
- ANTUNES Control Board (7001933)
- CRESTWARE Ladle, 1 oz., 12 in. L (OPL01)
- COOKING PERFORMANCE GROUP FCPG30 Natural Gas 30 lb. Countertop Fryer - 53000 BTU (351FCPG30N)
- COOKING PERFORMANCE GROUP FCPG15 Natural Gas 15 lb. Countertop Fryer - 26500 BTU (351FCPG15N)
- COOKING PERFORMANCE GROUP FCPG30 Liquid Propane 30 lb. Countertop Fryer - 53000 BTU (351FCPG30L)
- COOKING PERFORMANCE GROUP EF300 15 lb. Heavy-Duty Electric Countertop Fryer - 208/240V 4200/5500W (351EF300)
- NATIONAL PRESTO Fryer Elect Dualdaddy 8 Cup (05450)
- AMERCAREROYAL Royal 10" Econoline Non Woven Filter Cones, PK500 (EFC10)
- EMERALD 5.2L Digital Air Fryer (1804) (SM-AIR-1804)
- Cooking Performance Group Fryers