Shop All Fryers
Cooking Performance Group
EF300 15 lb. Heavy-Duty Electric Countertop Fryer - 208/240V 4200/5500W
Mfr # 351EF300
Zoro # G910789719
product price: $2,233.99
/ea
Free Shipping & Returns
$2,233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooking Performance Group
- MFR # 351EF300
- Zoro # G910789719
- Country of Origin Unknown
- Category Fryers
Description
This countertop fryer is designed to keep up with your heavyduty usage requirements at a snack bar concession stand or kiosk so that you can serve profitable fried foods to your hungry customers. It features a high wattage design that is great for making sure you always have enough power to get through the rush. Plus the great features like a inreadyin indicator light tiltback elements and a removable fry tank add builtin convenience. 15 lb. Capacity Removable Tank : With a single 15 lb. tank this unit is great for frying a few servings of chicken strips mozzarella sticks or french fries at a time. The welded oil pan has a large open area to prevent overflow and it also comes with two handles that let you easily lift the tank out of the fryer to empty the oil and clean the tank. So that you can get started frying right away this unit also includes a single 11 1/4in x 9 3/4in x 5 1/2in fryer basket with two side hangers for draining away excess oil. High Wattage Higher Output : This high wattage countertop fryer provides greater heating efficiency for faster cooking and a higher output in a compact countertop footprint. This unit utilizes immersiontype tubular heating elements to provide even heat distribution throughout the fry tank. The elements tilt back to make it easier to remove the fry tank for cleaning and maintenance. The thermostatic control offers a temperature range of 120375 degrees Fahrenheit and the control uses a heavyduty metal knob that can stand up to a commercial application. This fryer has a 55in power cord requires a 208/240V electrical connection for operation and has an output of 4200/5500W. Durable Stainless Steel Construction : For durability this unit has a stainless steel cabinet. For proper installation on a countertop this fryer has heavyduty 4in adjustable legs that make it easy to clean under and around your new countertop fryer. Safety and Convenience : An indicator light lets you know when the fryer is ready to use so that you do not have to guess if the oil is hot enough plus a hilimit safety switch turns off the fryer automatically if the temperature exceeds 464 degrees Fahrenheit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO 32 in. x 55 in. Universal Refrigerator Door Gasket (SU2003)
- BLODGETT Door Catch For - Part# Bl17946 (BL17946)
- DRI-Z-AIR Absorbr Moistur Driz Pot (11501)
- ALLPOINTS Allpoints 42-1191 On/Off Lighted Rocker Switch - 20A/250V (421191)
- COOKING PERFORMANCE GROUP FCPG30 Liquid Propane 30 lb. Countertop Fryer - 53000 BTU (351FCPG30L)
- COOKING PERFORMANCE GROUP FCPG15 Natural Gas 15 lb. Countertop Fryer - 26500 BTU (351FCPG15N)
- COOKING PERFORMANCE GROUP FCPG30 Natural Gas 30 lb. Countertop Fryer - 53000 BTU (351FCPG30N)
- COOKING PERFORMANCE GROUP FCPG15 Liquid Propane 15 lb. Countertop Fryer - 26500 BTU (351FCPG15L)
- BACKYARD PRO BP30-SQKIT 30 Qt. Aluminum Turkey Fryer Kit - 55000 BTU (554BP30SQKIT)
- EMERALD Air Fryer 1800 Watts with Digital LED Touch Display Slide Out Pan, Detachable Basket 52L Capacity (SM-AIR-1804-5.0)
- FOX RUN BRANDS Foxrun 591 steamer; large (6194278)
- Cooking Performance Group Fryers