Shop All Ovens and Ranges
Cooking Performance Group
84in 4 Drawer Refrigerated Chef Base with 48in Gas Radiant Charbroiler and 36in Griddle. 250000 BTU
Mfr # 3518R48T36NL
Zoro # G310790940
product price: $9,675.99
/ea
Item requires special delivery charges. A $465.00 per item surcharge will be applied.
$9,675.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooking Performance Group
- MFR # 3518R48T36NL
- Zoro # G310790940
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Provide a convenient place to hold store and prepare foods by adding this Cooking Performance Group 84in 4 drawer refrigerated chef base with 48in gas radiant charbroiler and 36in griddle to your kitchen! As a space and productivity solution for your kitchen this unit makes it easy to increase efficiency by placing the charbroiler and griddle right on top of the chef base where you store your cold ingredients. This base features a durable 1 3/4in stainless steel top and is equipped with a marine edge to contain drips and spills for easy cleanup. Each drawer in this unit can hold up to 3 full size food pans sold separately totaling a 1100lb. weight capacity. The digital temperature control allows you to set the interior of the unit to hold your prepared foods and ingredients at safe temperatures between 33 and 40 degrees Fahrenheit. The stainless steel construction adds extended durability in a busy kitchen environment.The charbroiler boasts 4 powerful 40000 BTU stainless steel U-shaped burners with cast iron grates to provide even broiling which also catch juices from your flavorful meats to produce searing flames and smoke for a great-tasting product. To prevent clogging the angled sides help direct oil to the drip tray. The reversible cast iron top grates give your meats tantalizing grill marks sporting a thin side that's perfect for searing and a thick side that's great for your more delicate foods. They can also be used in a flat or sloped position so that you can simultaneously cook various foods to the desired level of doneness! Thanks to its stainless steel construction a full width waste tray and the ability to remove the cast iron grates radiant covers and stainless steel burners without tools the 48in charbroiler is both durable and extremely easy to clean!The griddle features energy saving thermostats that are adjustable from 200 to 575 degrees Fahrenheit for precise temperature control making it an excellent choice for delicate breakfast foods like eggs and hotcakes as well as your lunch menu of chicken hamburgers and other meats! It boasts three powerful 30000 BTU stainless steel U-shaped burners with standing pilots for instant ignition that work in perfect harmony with the thermostats to maintain your selected griddle temperature during peak cooking periods. Its flame failure protection system assures safety and peace of mind.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYREX 7 in. W X 11 in. L Baking Dish Clear (1134581)
- AVERY DENNISON White Blank Labels for Monarch® 1131®, 2500/Roll, PK8 (FG-122)
- SCOTSMAN Curtain Switch Magnet (11-0563-02)
- FOOD GRADE INGREDIENTS Sweet Cream Buttermilk Milk Powder 25kg (406006)
- COOKING PERFORMANCE GROUP CL-CPG-36-NL 36in Gas Countertop Lava Briquette Charbroiler - 120000 BTU (351CLCPG36NL)
- COOKING PERFORMANCE GROUP G-CPG-36-M 36in Electric Countertop Griddle - 9000W / 12000W 208 / 240V (351GCPG36M)
- COOKING PERFORMANCE GROUP CR-CPG-15-NL 15in Gas Countertop Radiant Charbroiler - 40000 BTU (351CRCPG15NL)
- COOKING PERFORMANCE GROUP GM-CPG-72-NL 72in Gas Countertop Griddle with Manual Controls - 180000 BTU (351GMCPG72NL)
- COOKING PERFORMANCE GROUP CL-CPG-48-NL 48in Gas Countertop Lava Briquette Charbroiler - 120000 BTU (351CLCPG48NL)
- COOKING PERFORMANCE GROUP CL-CPG-24-NL 24in Gas Countertop Lava Briquette Charbroiler - 80000 BTU (351CLCPG24NL)
- KOOLMORE Stainless Steel Premium Convection Oven (Double Unit) with 7 Cooking/Baking Modes in Silver (KM-WO30D-SS)
- Cooking Performance Group Ovens and Ranges