Shop All Plate Casters
Cooking Performance Group
4 3/4in Range Plate Casters, 4PK
Mfr # 351CASTER4
Zoro # G410778930
product price: $269.99
/pk 4, $67.50/ea
Free Shipping & Returns
$269.99
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
- Brand Cooking Performance Group
- MFR # 351CASTER4
- Zoro # G410778930
- Country of Origin Unknown
- Category Plate Casters
Description
This Cooking Performance Group 351CASTER4 range plate caster set is the perfect way to make select ranges from the CPG line mobile. Casters like these make it easy to clean under your equipment and also drastically reduce the amount of time and effort needed to get behind the range for routine maintenance and repairs providing a quick and easy way to improve efficiency in your kitchen. Two casters include a brake so that you can lock the unit in place. Overall Dimensions: Diameter: 4 3/4in Width: 1 1/4in Plate Length: 4in Plate Width: 4in Bolt Pattern: 2in x 3 1/4in
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
- CASTERHQ 6"x2" Scaffold Caster Set W/ Brakes, Mold-ON-Rubber Wheel, Met, PK4 (6X2SCCRCI-S4)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 120 lb. (1UHV3)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 3 in W, Nylon, Yellow (EE2603NTX16)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 7800 lb (58EEX2)
- COOKING PERFORMANCE GROUP 5in Plate Casters, 4PK (369CASTER4)
- COOKING PERFORMANCE GROUP 6 3/4in Range Plate Casters, 6PK (351CASTER6)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WGD-80F)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel with Bolt-On Swivel Lock - SCC (LAV-SCC-30CS820-TPRBD-BSL)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Phenolic, 8 in, 900 lb (P21S-PH080D-14-BC-SS)
- ZORO SELECT Plate Caster, 600 lb. Ld Rating, Roller (P21R-RY080R-15)
- VESTIL H-Style -25 & -50 Hopper Poly-On-Steel Caster 3 Piece 3600 lb 6 x 2 (H-CK3-PU6-2)
- Cooking Performance Group Casters