Shop All Placemats
Cookinator
Heritage Lace 14 x 72 in. Sheer Divine Table Runner; White
Mfr # CO307071
Zoro # G103891212
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cookinator
- MFR # CO307071
- Zoro # G103891212
- UPC # 661541231669
- Country of Origin China
- Category Placemats
Description
Browse our wide selection of kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need. This is designed to be reliable, durable and attractive for every home.
Features- 100% Polyester
- Fine-gauge lace
- 100-Percent polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Color: White
- Size: 14" x 72"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 6Pk1054 Poly-V Belt Multi Rib, 6K1054 (6K1054)
- PETRA PETRA LTF Supurr-Flex Lint Trap Kit (LTF)
- FOLLETT Assembly, Water Reservoir (01093517)
- PIPER PRODUCTS Element 750W 208V (0159744)
- VINTIQUEWISE Decorative Round 20'' Natural Woven Handmade Rattan Placemats, PK 4 (QI004239-20)
- PAINLESS LEARNING Hebrew Alphabet Placemat 4PK (HEB1)
- LAMINATED 10 x 14 in. Colored Paper White Placemats, 1000PK (LP100)
- HOMESPICE DECOR 13 x 19 in. Chester Rectangular Placemat - Red Brown & Natural - set of 4 (595713)
- FASTFOOD FQ32187-1436 14 x 36 in. Embroidered Christmas Tri Poinsettia Cutwork Placemats (FA2570290)
- AMERICAN 10" x 14" Dubonnet White Paper Placemats 1000 PK (310469)
- HFM Hfm 310524 Solid Color Scalloped Edge Placemats - Burgundy (310524)
- Cookinator Placemats