Shop All Trays and Platters
Cookinator
50430 Roasting Tray- pack of 5
Mfr # CO148981
Zoro # G503910308
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cookinator
- MFR # CO148981
- Zoro # G503910308
- UPC # 654204796001
- Country of Origin China
- Category Trays and Platters
Description
Features
- Roasting Tray
- Color : Metallic
- Material : Aluminum Foil
- Weather Resistant
- Convenient to use
- Made of recyclable aluminum
- Approx : 13" L x 10" W x 1.5" D
- 3 Trays per pack
- Dimension: 6.5" H x 10.5" W x 13.5" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTE PRODUCTS ColdStor Ice & Beverage Bin-Body and Casters, Blue (8002525)
- TERVIS TUMBLER NFL 20 oz New Orleans Saints Multicolored BPA Free Double Wall Tumbler (1323185)
- WHIRLPOOL Drain Hose (8269144A)
- BAKERS PRIDE Bushing (S3008A)
- CAMBRO 18 in x 14 in Black Fast Food Tray (1418FF110)
- GENPAK 9.25"x9.25"x3" Black Large 3 Compartment Foam Hinged Container, PK200 (SN203---3L)
- VINTIQUEWISE Decorative Natural Round Wood Tree Slice Serving Tray with Black Metal Stand (QI004289)
- DINEX Tray, Non-Skid, 20-1/4in. L, Black, PK12 (DXSMC1520NSM03)
- TABLECRAFT Meranda Oval Bskt, Chrm, 13.8"X10.8"X3.25 (H7176)
- HAPCO-ELMAR EC102BLK-Certified Green Eco Contour Ice Bucket, Black, PK 36 (EC102BLK)
- HAPCO-ELMAR Essential 10.5x12.5" Rect. Tray W/ Square Corners, Beige, PK 36 (R3010BGE)
- Cookinator Trays and Platters