Shop All Barware and Beverage Service
Cookinator
22 oz Moscow Mule Mug Copper Plated
Mfr # CO700034
Zoro # G903793044
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cookinator
- MFR # CO700034
- Zoro # G903793044
- UPC # 723902378175
- Country of Origin China
- Category Barware and Beverage Service
Description
Traditional Pure Copper plated Round plated Mug with Handle Utensils for Indian Ayurveda Health Benefits.
Features- Made from high quality, durable, austenitic stainless steel of suitable Gauge
- Finish: Copper Plated
- Capacity: 22 oz
- Dimension: 5" x 4" x 4.25"
- Weight: 1.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Whip, Stainless Steel, 12 In (PW12)
- FRYMASTER Pilot Assy .024 Orifice Nat Gas (8102071)
- KASON Handle Chrome (907-005000)
- ALLIANCE ASSY CYL DRYER-GALV-WHT BFLS, PKG (D510265WP)
- ALLPOINTS Measuring Cup Set , 4 Sizes (2801329)
- VINTIQUEWISE Silver Galvanized Metal Ice Bucket Beverage Cooler Tub with Stand, Medium (QI004439.M)
- AMERICAN METALCRAFT Stainless Steel Bottle Stopper (CHBST112)
- SAN JAMAR Speed Rack Bottle Holder 5 Qt/Ltr Bottles Stainless Steel (B5522GR)
- VINTIQUEWISE Galvanized Metal Beverage Cooler Tub with Stand (QI003289)
- GENUINE JOE Plastic Stir Stick/Straws, 5-1/2", PK40000 (GJO20050CT)
- ANCHOR HOCKING Anchor Hocking 1 Liter Carafe, PK12 (139UR)
- Cookinator Barware and Beverage Service