Shop All Serving Utensils
Cookinator
20-2079 14 in. Slotted Bamboo Spoon
Mfr # CO571481
Zoro # G003849634
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cookinator
- MFR # CO571481
- Zoro # G003849634
- UPC # 723902330913
- Country of Origin China
- Category Serving Utensils
Description
Features
- Slotted Bamboo Spoon.
- Size - 14 in.
- Dimension - 14 x 3.12 x 0.75 in.
- Item Weight - 0.18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITZ 17 in Black Silicone Oven Mitt (RZS685BK17)
- SLOAN Repair Kit 1.5 Gpf (3301037)
- MANITOWOC ICE 4 Adjustable Leg Kit Set4 (K-00345)
- MADHAVA Madhava Organic Amber Raw Agave 46 oz., PK4 (20046-4)
- SAN JAMAR SCOOP ONLY LARGE 64-86 OZ- (SI9500)
- TABLECRAFT Soup Ladle, 13"L, 4 OZ, 18-8 SS (5304)
- J.A. HENCKELS INTERNATIONAL Carving Set, Statement, 2pc (13551-002)
- ALLPOINTS Scoop, Ice Cream , Size 60 (1331301)
- CARLISLE FOODSERVICE Tong (60210)
- WINCO 3 oz 1 Piece Ladle (LDI-3)
- BON CHEF Ez Use Banquet Serving Tongs 6" - Black Matte (9469BM)
- Cookinator Serving Utensils