Shop All Serving Utensils
Cookinator
20-2074 14 in. Bamboo Spaghetti Server
Mfr # CO602171
Zoro # G603849676
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cookinator
- MFR # CO602171
- Zoro # G603849676
- UPC # 723902330920
- Country of Origin China
- Category Serving Utensils
Description
Features
- Bamboo Spaghetti Server.
- Size - 14 in.
- Dimension - 14 x 2.75 x 0.75 in.
- Item Weight - 0.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Beverage Server, 5 gal., Brown (LD500N01)
- GRIZZLY Garant Multicolored Scoop (GIPP26KD)
- SNACK BOX PROS Healthy Mixed Nuts Snack Box, PK18 (70000046)
- LINDEN SWEDEN Linden Sweden - 4466BLU - Assorted Bag Clips, PK20 (4466BLU)
- CARLISLE FOODSERVICE Hvy-Dty Gen Brsh, Nylon Filament, 8", PK12 (36530014)
- TABLECRAFT Double Spoon Rest, Brushed SS, 7.5"X7"X2" (HB2)
- MERCER CUTLERY Mercer Grates, Fine Zester, Narrow (M35401)
- RSVP INTERNATIONAL Serving Tongs - Small (SKIPR)
- TABLECRAFT Oval Skewer, SS, 6", 12PCS (306)
- TABLECRAFT Stainless Steel Tapered Grater (SG200)
- SANI-LAV Pharma Scoop, 32 oz, 316 Stainless Steel (40RD)
- Cookinator Serving Utensils