Shop All Serving Utensils
Cookinator
20-2073 14 in. Bamboo Ladle
Mfr # CO570095
Zoro # G103849657
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cookinator
- MFR # CO570095
- Zoro # G103849657
- UPC # 723902330937
- Country of Origin China
- Category Serving Utensils
Description
Features
- Bamboo Ladle.
- Size - 14 in.
- Dimension - 14 x 3.62 x 2 in.
- Item Weight - 0.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Gasket 1/2I Plug, Fiber Washer, .781 Id 1.25 Od (109034)
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.005 lb. (V41XWE6T)
- GAYLORD N-66 Damper Control Switch 115 (12687)
- KOLPAK Motor, Condenser Fan, 208/230V For - Part# Klp11623E (KLP11623E)
- CARLISLE FOODSERVICE Large Metal Handle Brace, 11.5" L, PK12 (4528000)
- VICTORINOX Regular Cut Sharpening Steel, 15 In L (7.8991.2)
- CRESTWARE Portion Controller, 2 oz., 13-1/2 in. L (SPO2)
- VOLLRATH Aluminum Scoop, 55 Oz Cap (46894)
- SHARPTOOLS Long Hand Bar Spoon (SH3241028)
- RESTON LLOYD Reston Lloyd 98211 Melamine Ladle Charcoal (98211)
- CARLISLE FOODSERVICE Round Dispenser Base, White (221102)
- Cookinator Serving Utensils