Shop All Serving Utensils
Cookinator
1.8 mm Black Nickel Crown Collection of Slotted Spoon
Mfr # CO835223
Zoro # G803910725
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cookinator
- MFR # CO835223
- Zoro # G803910725
- UPC # 753153437086
- Country of Origin China
- Category Serving Utensils
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Features- Black nickel crown collection of slotted spoon
- high quality stainless steel
- food safe
- Color: Silver
- Material: Stainless Steel
- Length: 1.8 mm
- Size: 13"
- Weight: 0.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Measuring Cup, 1/3 Cup, Stainless Steel (724B)
- HATCO Heating Element - 120V/880W (02.09.253)
- CRESTWARE Disher, 1.25 oz., 8 in. L (D30)
- TERRO Killr Termite/Ant 32Oz (T1100-6)
- CRESTWARE Slotted Spoon, Stainless Steel, 12 in. L (BUF3)
- TABLECRAFT Ice Scoop, 18-8 Stainless Steel, 6-10 OZ (BSC0610)
- DEXTER RUSSELL Hook, Boning (09133)
- CARLISLE FOODSERVICE Metal Tip Wood Handle, 72" L, 15/16", PK12 (4526800)
- RSVP INTERNATIONAL Salt Spoon - Bulk (ALTN-BU)
- MERCER CUTLERY Kitchen Shears, 8-1/2 In. L, Serrated (M14800P)
- CRESTWARE Aluminum Scoop, 12 oz. (AS12)
- Cookinator Serving Utensils