10.25 in. Wooden Pepper Mill
Mfr # CO202729
Zoro # G304002998
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cookinator
- MFR # CO202729
- Zoro # G304002998
- UPC # 652513228657
- Country of Origin China
- Category Chips, Pretzels and Popcorn
Description
Grind and store peppercorns, salt granules, and seasonings. Our professional pepper mills are simple to use and make perfect seasonings that add an extra kick to any meal. It features a durable, mahogany wood mill body that brings class to any occasion. Useful for head chefs in the kitchen, for waiters and waitresses to offer seasonings to patrons right at the table, or for home use. Remove the top, fill the middle, replace the cap, and crank it for freshly-ground seasonings in seconds.
These professional spice grinders are great for storing and grinding peppercorns. Use them in the kitchen, crank them for customers, or leave one at each table. Their rich mahogany wood look fits right on a restaurant table. Manually grind your seasonings with an inner lining ceramic grinder, just twist the top and enjoy.
Features- Wooden Pepper Mill
- Size: 10.25 in.
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAPPEY Buffalo Wing Sauce, PK4 (550382)
- RANKIN-DELUX Radiant 19-3/4 X 3-5/8 (RB-02)
- METRO 1/2 Height Clear Door Gasket (RPC06-910C)
- INTERNATIONAL COMFORT PRO Kit Drain (1185592)
- CAINS Cains 1 gal. Mayonnaise, PK4 (71E264G0194)
- KETTLE FOODS KC Pepperoncini 5 oz., PK15 (109708)
- ROYAL Royal Chocolate Mousse Mix 16 oz., PK6 (48010)
- LIBBYS Potato Libby Diced 102 oz., PK6 (F003710096225)
- NINJA Chocolate Ice Cream Mix (ICMX8CH)
- JACK RABBIT Jack Rabbit Great Northern Bean 25lbs (189365180)
- DUNBAR Dunbar Diced Red Peeled Pimento 102 oz., PK6 (07024603060001)
- Cookinator Snacks & Sweets