Cook Products HB-22TGW 2 x 2 Handy Raised Bed for a Great Garden
Mfr # HB-22TGW
Zoro # G403722018
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cook Products
- MFR # HB-22TGW
- Zoro # G403722018
- UPC # 728028091229
- Country of Origin United States
- Category Planters & Window Boxes
Description
The Patent Pending Handy Bed is a raised garden bed constructed of maintenance free and durable PVC Vinyl that will never ROT like wood, will never lose its white color and offers a Lifetime Warranty against peeling, flaking, blistering, corroding, rotting, fading and manufacturing defects. Stainless steel screws add strength where it counts. Its simple design allows almost anyone the ability to assemble in minutes with only a cordless drill with 2 Phillips bit. Its 6" depth is adequate for growing most veggies and flowers. The PVC is self cleansing from the rain or simply use a garden hose to spray off excess dirt. For stubborn stains, use soap and water. This bed is stackable with another Handy Bed of the same dimensions by aligning the tongue and groove joints allowing the next Handy Bed to sit right on top of the lower unit for more soil depth and or tiering. The elements associated with weather, soil and water make PVC Vinyl the right choice for your raised beds to endure many years of successful growing.
Features- Raised Garden Bed is easy to assemble
- Excellent for growing most veggies and flowers in small areas
- Maintenance Durable PVC Vinyl will never ROT or lose its white color
- Proudly Made in USA with Limited Lifetime Warranty
- Handy Bed
- Dimension: 6" H x 25" W x 25" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY Wall Mount Hose Reel, Tan, 200 Feet 58 Inch (703-2)
- MTD Chute-Side Dischar (731-07131)
- SAFER BRAND Deer Off Repellent Station Stake For Deer 6 pk, 6PK (5962)
- DIAMOND FARRIER 15PR SZ00Clas Horseshoe (DC00PR)
- COOK PRODUCTS Cook Products HB-MINITGW A Great Raised Garden Bed (HB-MINITGW)
- COOK PRODUCTS Cook Products HB-44TGW Handy Raised Garden Bed for a great garden (HB-44TGW)
- COOK PRODUCTS Cook Products HB-24TGW 2 x 4 Handy Raised Bed for a Great Garden (HB-24TGW)
- SOUTHERN PATIO Planter_12.5 in Coal Finish (HDR-012153)
- PURE GARDEN 4 Tier Freestanding Bamboo Storage Shelf Ladder Plant Stand; Natural Wood (50-LG5005)
- GARDMAN HEAVY DUTY CADDY 16"" (89168)
- GARDENCONTROL Hose Pot Planter, Espresso (GA2773490)
- Cook Products Landscaping Materials