Shop All Voltage Converters
Converter Concepts
DC to DC Converter, 10-40V DC to 28V DC, 0 Hz
Mfr # VT25-182-10/FB
Zoro # G709922730
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 10-40V DC to 28V DC
- Hz 0 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Converter Concepts
- MFR # VT25-182-10/FB
- Zoro # G709922730
- Country of Origin Unknown
- Category Voltage Converters
Details
Item | DC to DC Converter |
Converts | 10-40V DC to 28V DC |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Contactor (70-902)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (5UGN8)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 (PLT1.5S-C0)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- MARTEK DUAL OUTPUT DC TO DC POWER CONVERTER (1215D24H)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 1200VA, 0 Hz, Aluminum (ORI241221226)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON5A2412)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122420020)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS12KX)
- Converter Concepts Converters