Shop All Safety Training and Reference Materials
This Product is Discontinued
Convergence Training
Snake Bites Training, First Aid, DVD (Discontinued)
Mfr # C-897
Zoro # G7296101
Free Shipping & Returns
This Product is Discontinued
Key Features
- Format DVD
- Includes All DVDs include a link printed on the inside cover for customers to download and print documents, including leader guides, tests, answer guides, and completion certificates.
- Provides Emergency Response Training
- Language English
- Safety Training and Reference Material Subject First Aid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Convergence Training
- MFR # C-897
- Zoro # G7296101
- UPC # 700729267431
- Country of Origin United States
- Category Safety Training and Reference Materials
Dimensions
Width | 5 in |
Depth | 1/2 in |
Height | 7 in |
Video Length | 14 min |
Details
Item | Snake Bites Training |
Format | DVD |
Includes | All DVDs include a link printed on the inside cover for customers to download and print documents, including leader guides, tests, answer guides, and completion certificates. |
Provides | Emergency Response Training |
Language | English |
Safety Training and Reference Material Subject | First Aid |
Regulations Covered | Based on Industry Best Practices |
Number of Pages | 0 |
Description
Snake Bites Training, Format DVD, Height 7 in, Includes All DVDs include a link printed on the inside cover for customers to download and print documents, including leader guides, tests, answer guides, and completion certificates., Regulations Covered Based on Industry Best Practices, Width 5 in, Depth 1/2 in, Number of Pages 0, Provides Emergency Response Training
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.