Shop All Crowd Control Post & Ropes
Conventional Post Prime
Urn Top Rope Post, 40inH, Sloped, PK2
Mfr # CP40S-PS1-2PK
Zoro # G0123378
original price:
$144.99
9% off
new price: $130.99
/pk 2, $65.50/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Sloped
- Base Material Steel
- Post Material Stainless Steel
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conventional Post Prime
- MFR # CP40S-PS1-2PK
- Zoro # G0123378
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 39 4/5 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 3 yr |
Details
Item | Urn Top Rope Post |
Base Type | Sloped |
Base Material | Steel |
Post Material | Stainless Steel |
ADA Compliance | No |
Post Finish | Polished Stainless Steel |
Base Finish | Polished Stainless Steel |
For Use With | Chain, Rope |
Base Weight | 15 lb |
Compatible Line | Rope |
Fillable | No |
Post Top | Urn |
Description
Urn Top Rope Post, Post Top Urn, For Use With Chain, Rope, Compatible Line Rope, Overall Height 39 4/5 in, Post Diameter 2 in, Base Diameter 14 in, Fillable No, Post Material Stainless Steel, Base Type Sloped, Base Weight 15 lb, Includes Not Applicable, Product Type Post, ADA Compliance No, Indoor/Outdoor Usage Indoor, Post Finish Polished Stainless Steel, Base Material Steel, Base Finish Polished Stainless Steel, Manufacturer Warranty Length 3 yr, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709SB3)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 30ft. Maxima Lifeline. (3200-30)
- SIMPLE GREEN Secondary Label, PK10 (9510001000112)
- HY-KO 3In White Vinyl Letter V, 10PK (A30532)
- CONVENTIONAL POST PRIME Flat Top Rope Post, 37-1/2inH, Black, PK2 (CP61S-SB-2PK)
- PLASTICADE Crowd Control Barricade, 6 ft., HD, Org (2004-O)
- MONTOUR LINE Stanchion Post and Rope Fixed Base Black Post Crown Top (CXF-BK-CN)
- ZORO SELECT Barrier Post Kit, 41"H, White, Plastic Post (71301-4)
- ZORO SELECT Barrier Post Kit, 41" H, Wht, Plastic Post (71001-6)
- BANNER STAKES Retractable Belt Barrier, Caution (PL4106)
- BANNER STAKES PLUS Cart Pkg w/Tray, Blank Black Banner (PL4000-BT)
- Conventional Post Prime Crowd Control Post & Ropes