Shop All Storage Bins
Convenience Concepts
Storage Cube, Polyester, Teal
Mfr # HI2567733
Zoro # G310064164
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal
- Material Polyester
- Shape Sqaure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Convenience Concepts
- MFR # HI2567733
- Zoro # G310064164
- UPC # 745704551914
- Country of Origin China
- Category Storage Bins
Details
Color | Teal |
Material | Polyester |
Item | Storage Cube |
Shape | Sqaure |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 0.75 in Pipe Size (30LX18)
- 80/20 Extrusion, Double Flange, Boltless, 72 In L (9030-72)
- ZORO SELECT Shelving Bracket, Steel (1WDT2)
- 80/20 Roll In T-Nut Sa M6 (13092)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 9 in H, 23 7/8 in L, Red (QUS951RD)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Clear (30164SCLAR)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, 20 in L, Gray (30282GREY)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 2 3/4 in W, 4 in H, 11 5/8 in L, Yellow (QSB100YL)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Yellow (30164YELLOBLANK)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Green (30128GREENBLANK)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 1/8 in W, 6 in H, 12 7/8 in L, Black (PB40-FXL)
- Convenience Concepts Storage Bins