Shop All Storage Bins
Convenience Concepts
Storage Cube, Polyester, Teal
Mfr # HI2567498
Zoro # G610064093
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal
- Material Polyester
- Shape Sqaure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Convenience Concepts
- MFR # HI2567498
- Zoro # G610064093
- UPC # 745704551693
- Country of Origin China
- Category Storage Bins
Details
Color | Teal |
Material | Polyester |
Item | Storage Cube |
Shape | Sqaure |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SULGY)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1288-1A-HG)
- ZORO SELECT Steel Wall Shelf, 12"D x 48"W x 11-1/2"H, Silver (2HFY2)
- ECONOCO Handbag Rack, Chrome (K16)
- QUANTUM STORAGE SYSTEMS 55 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 14 in L, Orange (SSB441OR)
- ZORO SELECT 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Yellow (30120YELLOBLANK)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Carbon Filled Copolymer Polypropylene, 4 1/8 in W, 3 in H, Black (QUS210CO)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, 23 7/8 in L, Yellow (30289YELLO)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Blue (30128BLUEBLANK)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Black (269688BK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Blue (QSB109BL)
- Convenience Concepts Storage Bins