Shop All Storage Bins
Convenience Concepts
Storage Cube, Polyester, Rose
Mfr # HI2567942
Zoro # G010064075
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rose
- Material Polyester
- Shape Sqaure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Convenience Concepts
- MFR # HI2567942
- Zoro # G010064075
- UPC # 745704592108
- Country of Origin China
- Category Storage Bins
Details
Color | Rose |
Material | Polyester |
Item | Storage Cube |
Shape | Sqaure |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 20/22 ga. Steel Aerosol Storage Cabinet, 20-1/4 in W, 21-3/4 in H, Stationary (300-95)
- WIRECRAFTERS Sliding Gate, 5 ft x 8 ft 1/4 In, Enamel (SD588)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Black/Walnut (20446)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3672)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 29 7/8 in L, Blue (QUS985MOBBL)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Black (QUS239BR)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Black (30224BLACK)
- STOREX Storage Bin W/ Lid, 11.25 in W, 7.87 in H, 13.625 in L, Blue, 6 PK (61412U06C)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 11 5/8 in L, Blue (30090BLUE)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Red (QUS235RD)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN89)
- Convenience Concepts Storage Bins