Shop All Storage Bins
Convenience Concepts
Storage Cube, Polyester, Nautical Blue
Mfr # HI2567734
Zoro # G110064067
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nautical Blue
- Material Polyester
- Shape Sqaure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Convenience Concepts
- MFR # HI2567734
- Zoro # G110064067
- UPC # 745704591828
- Country of Origin China
- Category Storage Bins
Details
Color | Nautical Blue |
Material | Polyester |
Item | Storage Cube |
Shape | Sqaure |
Description
The CONVENIENCE CONCEPTS - HI2567734 Storage Cube is a square-shaped storage solution designed to help small businesses manage their space efficiently. Its compact design allows it to fit comfortably in various spaces, providing adequate room for storing different items while maintaining a neat and organized environment.
This storage cube is made from durable polyester material that offers long-lasting use. The choice of material makes the product resistant to wear and tear, ensuring it retains its quality even after prolonged usage. It comes in a nautical blue color, adding an aesthetic touch while serving its primary function as a storage unit.
As a single item package, the CONVENIENCE CONCEPTS - HI2567734 Storage Cube provides ample storage without taking up too much space or requiring complex assembly processes. This feature makes it suitable for businesses looking for straightforward and practical solutions to their storage needs. With its robust construction and appealing finish, this product offers both functionality and style in one package.
This storage cube is made from durable polyester material that offers long-lasting use. The choice of material makes the product resistant to wear and tear, ensuring it retains its quality even after prolonged usage. It comes in a nautical blue color, adding an aesthetic touch while serving its primary function as a storage unit.
As a single item package, the CONVENIENCE CONCEPTS - HI2567734 Storage Cube provides ample storage without taking up too much space or requiring complex assembly processes. This feature makes it suitable for businesses looking for straightforward and practical solutions to their storage needs. With its robust construction and appealing finish, this product offers both functionality and style in one package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR6)
- 80/20 Zinc Drop In T-Nut 1/4-20 15 S (3783)
- DURHAM MFG Louvered Panel Stand, 34-1/2"x68" (LPRSS-34.5X68-95)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS952)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Yellow (PB74-3 Yellow)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 11 5/8 in L, Blue (QED501BL)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 14 3/4 in L, Red (QUS234RD)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Beige (30255STONE)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, 41 7/8 in L, Blue (QRB176MOBBL)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Blue (QGH700BL)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 24 PK (30210 BLUE)
- Convenience Concepts Storage Bins