Shop All Storage Bins
Convenience Concepts
Storage Cube, Polyester, Gray
Mfr # HI2567882
Zoro # G810064145
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyester
- Shape Sqaure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Convenience Concepts
- MFR # HI2567882
- Zoro # G810064145
- UPC # 745704588026
- Country of Origin China
- Category Storage Bins
Details
Color | Gray |
Material | Polyester |
Item | Storage Cube |
Shape | Sqaure |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID PUMP PAIL FOR 5G PAILS (SG17500)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- RUBBERMAID COMMERCIAL Round Storage Container, 22 qt, Lid 1GAF5 (FG572900WHT)
- DENDESIGNS CD 0017-CH Closet-Max Closet Pole End Caps, Chrome, 1.31 in. (DE1782421)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Green (30120GREEN)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 11 5/8 in L, Blue (QSB107BL)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Green (QUS220GN)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 11.09 gal, 17.31" x 20.5" x 12.25", Clear/Blue (42L CL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 5/8 in W, 4 in H, 10 1/4 in L, Black (QSB107BR)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Red (30220RED)
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, 23 7/8 in L, Yellow (30284YELLO)
- Convenience Concepts Storage Bins