Shop All Storage Bins
Convenience Concepts
Storage Cube, Polyester, Gray
Mfr # HI2567881
Zoro # G710064078
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyester
- Shape Sqaure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Convenience Concepts
- MFR # HI2567881
- Zoro # G710064078
- UPC # 745704581980
- Country of Origin China
- Category Storage Bins
Details
Color | Gray |
Material | Polyester |
Item | Storage Cube |
Shape | Sqaure |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Wire Container, Outside 32WX40LX34.5H, Mesh 2*2", W/ Caster Pads, 5x2 Swv (D324028S4EV-TS-5"PTU)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 7 3/8 in L, Green (QUS236GN)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Yellow (30293YELLO)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (9) Openings, Maple (23368MAP)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Red, 6 PK (20391)
- STOREX Storage Bin, Plastic, 13 in W, 3 in H, 10 in L, Teal, 5 PK (62522U05C)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Yellow (30250YELLO)
- STOREX Storage Bin, Green, 5 PK (62520U05C)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS245BK)
- PARTNERS BRAND Hang & Stack Storage Bin, Green, 6 PK (BINP1087G)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 7/8 in W, 5 in H, 9 3/8 in L, Black (PB31-FXL)
- Convenience Concepts Storage Bins