Shop All Storage Bins
Convenience Concepts
Storage Cube, Polyester, Gray
Mfr # HI2567501
Zoro # G110064098
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyester
- Shape Sqaure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Convenience Concepts
- MFR # HI2567501
- Zoro # G110064098
- UPC # 745704581508
- Country of Origin China
- Category Storage Bins
Details
Color | Gray |
Material | Polyester |
Item | Storage Cube |
Shape | Sqaure |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLIFY Slim Velvet Suit Hangers in Grey, 25PK (23240-GREY)
- STANLEY Compartment Box with 1 compartments, Plastic, 16-31/32" H x 17 3/8 in W (FMST14820)
- MIDWEST FASTENER 5mm Zinc Plated Steel Divided Pin Shelf Rests 25PK (72005)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 16L x 24D x 8-1/2H (TR1624Z)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 11 5/8 in L, Gray (QED501GY)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 15 in H, 29 7/8 in L, Red (QUS976RD)
- PARTNERS BRAND Storage Bin, 4 in; 5 in W, 6-1/2 in; 9-1/4 in L, Red, 3 PK (BING111)
- QUANTUM STORAGE SYSTEMS Small Blue Stackable Parts Bin (RQUS220BL-UPC)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Ivory (QSB102IV)
- AKRO-MILS 80 lb Hang & Stack Storage Bin, Plastic, 33 in W, 6 in H, 8 5/8 in L, Blue (30320BLUE)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, 17 5/8 in L, Red (QED606RD)
- Convenience Concepts Storage Bins