Shop All Storage Bins
Convenience Concepts
Storage Cube, Polyester, Gray
Mfr # HI1582947
Zoro # G010064105
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyester
- Shape Sqaure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Convenience Concepts
- MFR # HI1582947
- Zoro # G010064105
- UPC # 780997313719
- Country of Origin China
- Category Storage Bins
Details
Color | Gray |
Material | Polyester |
Item | Storage Cube |
Shape | Sqaure |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 20 in H, Beige (30636BEIGE)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EACR362472-09)
- BARSKA Drop Slot Depository Safe, with (2) Deadbolt Lock, Digital Keypad 22.5 lb, 0.59 cu ft, Steel (AX11934)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-SHORT-CLR-2PK)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Blue (QUS210BL)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene/Polyethylene, 18 3/8 in W, 11.9 in H, 19 3/4 in L, Black (QMS543BR)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Gray (30288GREY)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Orange, 6 PK (TCR20447)
- AKRO-MILS 300 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Gray (30287GREY)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, 26 1/8 in L, Gray (SN2618-10 GREY)
- ZORO SELECT 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Red (30120REDBLANK)
- Convenience Concepts Storage Bins