Shop All Storage Bins
Convenience Concepts
Storage Cube, Polyester, Gray
Mfr # HI1535570
Zoro # G310064140
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyester
- Shape Sqaure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Convenience Concepts
- MFR # HI1535570
- Zoro # G310064140
- UPC # 780997415611
- Country of Origin China
- Category Storage Bins
Details
Color | Gray |
Material | Polyester |
Item | Storage Cube |
Shape | Sqaure |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 20 gal, Unlined, Black (CQ2006)
- JOHN STERLING Sockets Pole 13/8 Wood (BC-0038-HD)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Black (TA4R362472-09)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-3048-36-PB)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 1/8 in W, 4 in H, 17 7/8 in L, Black (QSB110BR)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Red (3-220R-6)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Black (QUS220BK)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 17 7/8 in L, Red (30088RED)
- BASICWISE Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Green, 6 PK (QI003255G.3)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in H, Green (QUS241GN)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Black (30220BLACK)
- Convenience Concepts Storage Bins