Shop All Storage Bins
Convenience Concepts
Storage Cube, Polyester, Black
Mfr # HI2567782
Zoro # G410064125
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Shape Sqaure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Convenience Concepts
- MFR # HI2567782
- Zoro # G410064125
- UPC # 745704591897
- Country of Origin China
- Category Storage Bins
Details
Color | Black |
Material | Polyester |
Item | Storage Cube |
Shape | Sqaure |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Slatwall Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252345)
- FLOW WALL X-Hook, Hanging, 15 lb., Gray, Plastic (FSH-017-10)
- ENPAC Drum Cover, 55 gal., Polyethylene, Black (3065-BK)
- LOWELL Remote Power Control 20A (RPC-20-HW)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Blue (184837BL)
- TRITON PRODUCTS 12 lb Storage Bin, Polypropylene, 4.125 in W, 3 in H, Red (3-210R)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 10-7/8 in L, Yellow, 8 PK (K-QUS230YL-8)
- BASICWISE Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Red, 6 PK (QI003255R.3)
- ROMANOFF Storage Bin, Yellow, 3 PK (ROM15103)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Black (QGH705MOBBK)
- ZORO SELECT Drawer Storage Bin, Steel, 5 1/2 in W, 4 1/2 in H, 17 in L, Gray (BX-518)
- Convenience Concepts Storage Bins