Shop All Storage Bins
Convenience Concepts
Storage Bin, Polyester, Teal
Mfr # HI2567774
Zoro # G910064175
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Teal
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Convenience Concepts
- MFR # HI2567774
- Zoro # G910064175
- UPC # 745704587890
- Country of Origin China
- Category Storage Bins
Details
Color | Teal |
Material | Polyester |
Item | Storage Bin |
Description
The CONVENIENCE CONCEPTS - HI2567774 Storage Bin is a versatile storage solution suitable for a variety of small business needs. While specific sizing details are not provided, this storage bin's design allows it to be utilized in multiple settings and applications.
This product stands out with its striking teal color, adding a vibrant touch to any workspace or storage area. It's constructed from polyester material, which is known for its durability and resistance to wear and tear. This ensures the longevity of the bin even under regular use, providing long-term value for your business investment.
As an individual item offering, the HI2567774 Storage Bin offers flexibility in terms of quantity purchases – businesses can buy exactly as many as they need without being constrained by pre-determined package quantities. Additionally, its generic design makes it compatible with various organizational systems and setups.
In summary, the CONVENIENCE CONCEPTS - HI2567774 Storage Bin provides durable and visually appealing storage solutions that cater to diverse business requirements. Its flexible purchasing options make it an adequate choice for businesses looking to customize their inventory based on their unique needs.
This product stands out with its striking teal color, adding a vibrant touch to any workspace or storage area. It's constructed from polyester material, which is known for its durability and resistance to wear and tear. This ensures the longevity of the bin even under regular use, providing long-term value for your business investment.
As an individual item offering, the HI2567774 Storage Bin offers flexibility in terms of quantity purchases – businesses can buy exactly as many as they need without being constrained by pre-determined package quantities. Additionally, its generic design makes it compatible with various organizational systems and setups.
In summary, the CONVENIENCE CONCEPTS - HI2567774 Storage Bin provides durable and visually appealing storage solutions that cater to diverse business requirements. Its flexible purchasing options make it an adequate choice for businesses looking to customize their inventory based on their unique needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum 55 Gal 68 In Diameter Rubber Basco (3/8 X 1/2 X 68)
- AMGOOD 12in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1272)
- LEWISBINS ORBIS Stakpak NSO1615-7 Modular Straight Wall Container, 16"L x 15"W x 7-1/2"H, Gray (NSO1615-7-GY)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Red, 6 PK (30250 RED)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Red (30150RED)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Black (QUS250BR)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Clear (QGH600CL)
- STOREX Storage Bin, Plastic, 13 in W, 3 in H, 10 in L, Teal, 5 PK (62522U05C)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 29 7/8 in L, Red (QUS974RD)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Black (30220BLACK)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 9 1/4 in W, 6 1/2 in H, 14 in L, Blue (QP1496BL)
- Convenience Concepts Storage Bins