Shop All Storage Bins
Convenience Concepts
Storage Bin, Polyester, Navy Blue
Mfr # HI2567933
Zoro # G610064079
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Convenience Concepts
- MFR # HI2567933
- Zoro # G610064079
- UPC # 745704582055
- Country of Origin China
- Category Storage Bins
Details
Color | Navy Blue |
Material | Polyester |
Item | Storage Bin |
Description
The CONVENIENCE CONCEPTS - HI2567933 Storage Bin is a versatile storage solution designed to accommodate various items, suitable for small businesses looking to organize their workspace effectively. While the exact dimensions aren't specified, this storage bin's size is adequate for storing numerous office supplies or inventory items, helping streamline operations and maintain cleanliness in your business environment.
This storage bin stands out due to its robust polyester construction. The navy blue color adds a touch of professionalism and elegance to any setting it's placed in. Polyester as a material is known for its durability and resistance against wear and tear, making this product built to last even under heavy usage conditions. It provides reliable performance that meets the needs of most small businesses.
As an individual item offering, the CONVENIENCE CONCEPTS - HI2567933 Storage Bin can be paired with similar units or used alone depending on your specific requirements. Its compatibility with various organizational systems makes it a practical choice for diverse settings. This functional yet stylish storage bin offers an effective way to manage space while adding aesthetic value to your workplace.
This storage bin stands out due to its robust polyester construction. The navy blue color adds a touch of professionalism and elegance to any setting it's placed in. Polyester as a material is known for its durability and resistance against wear and tear, making this product built to last even under heavy usage conditions. It provides reliable performance that meets the needs of most small businesses.
As an individual item offering, the CONVENIENCE CONCEPTS - HI2567933 Storage Bin can be paired with similar units or used alone depending on your specific requirements. Its compatibility with various organizational systems makes it a practical choice for diverse settings. This functional yet stylish storage bin offers an effective way to manage space while adding aesthetic value to your workplace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Square Counter Base, 6", Chrome, PK6 (Q6)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 72" W, 34" Height, 4000 lb., Straight (HWB7236M-ME)
- 80/20 Economy, T-Slot Cover, Safety Yellow, 10 S (2819)
- AKRO-MILS Gray Plastic Lid, 11 in W (35181GREY)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Clear (30290SCLAR)
- INTERDESIGN CTLRY ORGNZR CLR 14.25""W (57430)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Black (30234BLACK)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT612K)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Red, 6 PK (20385)
- PARTNERS BRAND Storage Bin, 8 in W, 12 in H, 24 in L, White, 25 PK (BINJ82412)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Blue (QUS240BL)
- Convenience Concepts Storage Bins