Shop All Storage Bins
Convenience Concepts
Storage Bin, Polyester, Gray
Mfr # HI2567936
Zoro # G410064071
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Convenience Concepts
- MFR # HI2567936
- Zoro # G410064071
- UPC # 745704550559
- Country of Origin China
- Category Storage Bins
Details
Color | Gray |
Material | Polyester |
Item | Storage Bin |
Description
The CONVENIENCE CONCEPTS - HI2567936 is a storage bin designed to meet your organizational needs. Its dimensions are not specified, but it provides ample space for storing various items. This storage bin is suitable for different uses and can accommodate a wide range of objects, making it an efficient solution for decluttering workspaces or organizing supplies.
Constructed from polyester material, this gray-colored storage bin offers durability and longevity. Polyester is known for its strength and resistance to most chemicals, stretching, shrinking, wrinkles, mildew and abrasion. Therefore you can expect this product to retain its shape and color over time despite frequent use or exposure to different conditions.
The item comes as a single unit per package offering versatility in usage. It's compatible with many environments due to its neutral gray color which blends easily with any decor style while adding a touch of elegance. The CONVENIENCE CONCEPTS - HI2567936 Storage Bin serves as an adequate tool that helps manage space better by providing extra room where needed the most.
Constructed from polyester material, this gray-colored storage bin offers durability and longevity. Polyester is known for its strength and resistance to most chemicals, stretching, shrinking, wrinkles, mildew and abrasion. Therefore you can expect this product to retain its shape and color over time despite frequent use or exposure to different conditions.
The item comes as a single unit per package offering versatility in usage. It's compatible with many environments due to its neutral gray color which blends easily with any decor style while adding a touch of elegance. The CONVENIENCE CONCEPTS - HI2567936 Storage Bin serves as an adequate tool that helps manage space better by providing extra room where needed the most.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Steel Floor Brkt 15, 40 / 45 Series (14010)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 49 3/4 in H x 34 in W, 6 Shelves, Gray (1306-95)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves (6940)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 6 in H (33166GREY)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polyethylene, 18 3/8 in W, 14 7/8 in H, 29 in L, Blue (QMS843MOBBL)
- BACK2BASICS Akrobins Storage Bins, 7 x 8.3 x 14.8 in. (BA2655781)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Green (30128GREENBLANK)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 7 in H, 23 7/8 in L, Blue (QUS952BL)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 in L, Gray (SSB443GY)
- QUANTUM STORAGE SYSTEMS 25 lb Shelf Storage Bin, High Impact Polystyrene, 5-9/16 in W, 4-5/8 in H, 17-5/8 in L, Gray, 6 PK (K-QED602GY-6)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Black (QSB102BR)
- Convenience Concepts Storage Bins