Shop All Storage Bins
Convenience Concepts
Storage Bin, Polyester, Gray
Mfr # HI2567935
Zoro # G110064128
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyester
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Convenience Concepts
- MFR # HI2567935
- Zoro # G110064128
- UPC # 745704538182
- Country of Origin China
- Category Storage Bins
Details
Color | Gray |
Material | Polyester |
Item | Storage Bin |
Shape | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, 20 in L, Red (30282RED)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 17.2 cu ft Volume Capacity (C324028S4L)
- AKRO-MILS Bin Divider, Black, 27 PK (40909)
- LOWELL Remote Power Control 15A (RPC-15-S)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16-1/2 in W, 7 in H, 14-3/4 in L, Blue, 2 PK (K-QUS250BL-2)
- BUSINESS SOURCE Storage Box, Cardboard, White (BSN26752)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Plastic, Blue, 4 PK (QUS255BL)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Red (13014RED)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Blue (30130BLUEBLANK)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 23 7/8 in L, Red (QED603RD)
- QUANTUM STORAGE SYSTEMS QUS220 Series Large Ultra Stack and Hang Storage Bin, 60 lb Capacity, 1434 in L (RQUS240BL-UPC)
- Convenience Concepts Storage Bins