Shop All Storage Bins
Convenience Concepts
Storage Bin, Polyester, Cream
Mfr # HI2567491
Zoro # G710064160
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Polyester
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Convenience Concepts
- MFR # HI2567491
- Zoro # G710064160
- UPC # 745704561074
- Country of Origin China
- Category Storage Bins
Details
Color | Cream |
Material | Polyester |
Item | Storage Bin |
Shape | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/2 in L, 3 1/4 in W, 4 in H, 50 PK (DSB102/104/106CO)
- DURHAM MFG Durham Dividers 120-95 For Compartment Boxes - Fits Box 119-95, Price for pack of 9 (120-95)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Dividable, W 11 7/8, White (QTB410WT)
- ZORO SELECT 3 mil Clear Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ7)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 11 5/8 in L, Red (QED501RD)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16-1/2 in W, 11 in H, 18 in L, Blue (K-QUS270BL-1)
- JONTI-CRAFT Plastic, Clear, 3 PK (8010JC)
- PARTNERS BRAND Hang & Stack Storage Bin, 10.9 in W, 11 in L, Red, 6 PK (BINP1111R)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 17 7/8 in L, Blue (QSB110BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 2 3/4 in W, 4 in H, 11 5/8 in L, Blue (QSB100BL)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 24 in W, 15 1/8 in H, 30 1/8 in L, Gray (SN3024-15 Gray)
- Convenience Concepts Storage Bins