Shop All Wedge Anchors
Contrx Industries Inc
Wedge Anchor, 1" Dia., 40" L
Mfr # A1-40-8
Zoro # G405389301
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1"
- Overall Length 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Contrx Industries Inc
- MFR # A1-40-8
- Zoro # G405389301
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1" |
Overall Length | 40" |
Details
Item | Wedge Anchor |
Description
contrx anchor bolt kit is used to mount freestanding jib cranes to foundation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (FHSIA0370075USA-100BX)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (931326)
- HILLMAN Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive (48398)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2 in L, 10 PK (U01258.050.0200)
- CONTRX INDUSTRIES INC Wedge Anchor, 1" Dia., 40" L (1-4012)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Stainless Steel, 50 PK (7616SD6-PWR)
- ZORO SELECT Rod Hanger Wedge Anchor, 5/8" Dia., 2-1/2" L, Steel Plain, 4 PK (12DWG)
- ZORO SELECT Wedge Anchor, 1" Dia., 6" L, Steel Zinc Plated, 15 PK (B70411.100.0600)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 1-3/4" L, Carbon Steel Zinc Plated, 50 PK (U70411.025.0175)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 50 PK (5048AWG)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 25 PK (04130)
- Contrx Industries Inc Concrete Anchors