Shop All Wedge Anchors
Contrx Industries Inc
Wedge Anchor, 1" Dia., 40" L
Mfr # 1-4012
Zoro # G805389154
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$574.99
Free 30-Day Returns
Key Features
- Anchor Diameter 1"
- Overall Length 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Contrx Industries Inc
- MFR # 1-4012
- Zoro # G805389154
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1" |
Overall Length | 40" |
Details
Item | Wedge Anchor |
Description
contrx anchor bolt kit is used to mount freestanding jib cranes to foundation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 6, PK5 (U39000.409.0600)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 10 PK (U51010.043.0250)
- MIDWEST FASTENER 3/8"-16 x 10" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (51718)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (514161G)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Galvanized (WA37500MG)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.050.0425)
- POWERS 1/4in x 3-1/4in Power-Stud+ SD4 Strength Design Wedge Expansion Anchors, 304 Stainless Steel, 100PK (POW 7304SD4)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-3/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.050.0375)
- ZORO SELECT Wedge Anchor, 5/16" Dia., 3-1/2" L, Stainless Steel Plain, 275 PK (B70420.031.0350)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Zinc Plated, 25 PK (WS-1270)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 1/2" Dia., 7" L, Stainless Steel Stainless Steel, 25 PK (7326SD4-PWR)
- Contrx Industries Inc Wedge Anchors