Shop All Pens
Controltek
Wedgy Secure Antimicrobial Pen, Fine, 0.05 mm, Black Ink, Black
Mfr # 555567
Zoro # G206569445
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Barrel Color(s) Black
- Pen Point Size 0.05 mm
- Special Pen Packaging Blister Pack
- Pen Style Stick
- Pen Grip Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Controltek
- MFR # 555567
- Zoro # G206569445
- UPC # 813732015149
- Country of Origin China
- Category Pens
Dimensions
Pen Point Size | 0.05 mm |
Pen Point Size Type | Fine |
Details
Item | Pens |
Pen Barrel Color(s) | Black |
Special Pen Packaging | Blister Pack |
Pen Style | Stick |
Pen Grip Type | Smooth |
Pen Sub-Brand & Product Family | CONTROLTEK |
Pen Ink Color(s) | Black |
Description
Barrel is antimicrobial to avoid germs. Great for use in high traffic areas. Foam cord and scabbard base. Affixes to a counter by the sticky tape.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Fashion Letter Expanding File, Green (CLI58203)
- GBC Plastic Binding, 1/4"Diameter, 25-Sht Cap, 100/BX, Black PK (GBC4000020)
- ZORO SELECT Flat Corrugated Boxes, 20" x 16" x 4", Kraft, 25/Bundle (11R432)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorteded, PK31 (11129)
- CONTROLTEK Antimicrobial Counter Chain Pen, Medium, 1 mm, Black Ink, Black (555564)
- CONTROLTEK Antimicrobial Counter Chain Pen, Medium, 1 mm, Blue Ink, Blue (555566)
- BIC Round Stic® Xtra Life Ballpoint Pen, Medium, Red, PK60 (BICGSMP101RD)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL35470)
- PENTEL Pentel® EnerGel Retractable Gel Pen, Refillable, Metal Tip, 0.7mm, Black Ink, 2/Set (BLN77BP2A)
- BIC Cristal Xtra Bold Ballpoint Pen, Stick, Bold 1.6 Mm, Blue Ink, Clear Barrel, 24PK (MSBP241BLU)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL77CDZ)
- Controltek Pens