Shop All Currency Holders
Controltek
Stackable Plastic Coin Tray, Quarters, 3.75 x 11.5 x 1.5, Orange, PK2
Mfr # 560563
Zoro # G4526469
product price: $7.99
/pk 2, $4.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Pennies
- Width 3.5"
- Color Red
- Material Metal
- Height 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controltek
- MFR # 560563
- Zoro # G4526469
- UPC # 813732012346
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 3.5" |
Height | 1.75" |
Depth | 10" |
Details
Item | Cash Drawers/Boxes/Trays |
Denomination | Pennies |
Color | Red |
Material | Metal |
Standards | Meets ABA Standards |
Features | Stackable |
Weight | 0.25 lbs |
Product Type | Tray |
Maximum Number of Coins | 1000 |
Description
Heavy-duty ABA color-coded plastic trays stack for ease of storage and identification. Denomination and capacity are etched in tray sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Table Top Tape and Label Dispenser, 12 In. Wide, Blue (KTDL12)
- UST Strap Dispenser for Textile Straps (UST 2585)
- UNIVERSAL Unstretched Handwrap Film with Reusable Dispenser, 5 in. x 1,000 ft, 20 mic 80-Gauge, Clear, 12PK (UFS051080)
- UNIVERSAL Reclosable Poly Bags, ZipperStyle Closure, 2 mil, 2 x 3, Clear, 1000PK (UFS2MZ23)
- CONTROLTEK Bill Counter, 1,080 Bills/min, 11 x 10 x 6.8, Gray (525520)
- CONTROLTEK Fabric Deposit Bag, Locking, 8.5 x 11 x 1, Nylon, Blue (530980)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585094)
- CONTROLTEK Fabric Deposit Bag, 6 x 11 x 1, Vinyl, Blue (530979)
- CONTROLTEK Coin Counter, Dimes, Nickels, Pennies, Quarters, 14.2 x 13.4 x 11, Black (525521)
- CONTROLTEK Coin Counting Tubes, Dimes, Nickels, Pennies, Quarters, One Full Wrapper/Tube Coin Capacity (560077)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585087)
- Controltek Currency Holders