Shop All Currency Holders
Controltek
Stackable Plastic Coin Tray, Pennies, 3.75 x 11.5 x 1.5, Red, PK2
Mfr # 560560
Zoro # G4525820
product price: $9.15
/pk 2, $4.58/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Nickels
- Color Blue
- Width 3.5"
- Material Metal
- Standards Meets ABA Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controltek
- MFR # 560560
- Zoro # G4525820
- UPC # 813732012254
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 3.5" |
Height | 1.75" |
Depth | 10" |
Details
Item | Cash Drawers/Boxes/Trays |
Denomination | Nickels |
Color | Blue |
Material | Metal |
Standards | Meets ABA Standards |
Features | Stackable |
Weight | 0.25 lbs |
Maximum Number of Coins | 400 |
Product Type | Tray |
Description
Heavy-duty ABA color-coded plastic trays stack for ease of storage and identification. Denomination and capacity are etched in tray sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 3" x 5", Red/White, 500/Roll (SCL613)
- ZORO SELECT Corrugated Sheets, 18" x 12", Kraft, 50/Bundle (55VJ90)
- PILOT Pen, Gel, P500, 0.5Mm, Be, PK12 (38601)
- 3M Note, Hlnd, 1.5"X2", Yellow, PK12 (6539YW)
- CONTROLTEK Multipurpose Zipper Bags, 11 x 6, Clear (530977)
- CONTROLTEK Plastic Coin Tray, 6 Compartments, 7.75 x 10 x 1.5, Tan (500025)
- CONTROLTEK Fabric Deposit Bag, 5.5 x 11, Vinyl, Blue, PK3 (530495)
- CONTROLTEK Bill Counter, 1,080 Bills/min, 11 x 10 x 6.8, Gray (525520)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585094)
- CONTROLTEK Coin Counting Tubes, Dimes, Nickels, Pennies, Quarters, One Full Wrapper/Tube Coin Capacity (560077)
- ICONEX Tubular Coin Wrappers, Nickels, $2, Pop-Open Wrappers, PK1000 (53005)
- Controltek Currency Holders