Shop All Currency Holders
Controltek
Stackable Plastic Coin Tray, Nickels, 10 Compartments, Blue, PK2
Mfr # 560561
Zoro # G001859888
product price: $10.55
/pk 2, $5.28/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Nickels
- Width 3.75"
- Color Blue
- Material Plastic
- Height 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controltek
- MFR # 560561
- Zoro # G001859888
- UPC # 813732012285
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 3.75" |
Height | 1.5" |
Depth | 10.5" |
Details
Item | Cash Drawers/Boxes/Trays |
Denomination | Nickels |
Color | Blue |
Material | Plastic |
Weight | 1 lbs |
Features | 10 Compartments; Denomination/Capacity Etched On Side; Stackable |
Product Type | Tray |
Description
Heavy-duty ABA color-coded plastic trays stack for ease of storage and identification. Denomination and capacity are etched in tray sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 14" Vacuum Sealer Bags, 3 mil, Clear, PK 500 (5CPX3)
- PREFERRED NATION New Daily Hammer College Laptop Computer Backpack - Char (P3436 CHAR)
- ENCORE PACKAGING SD Sealless Tool 58 for Steel (EP-2010-58)
- PARTNERS BRAND 12" x 15" Reclosable Polypro Bags, 4 mil, Clear, PK 500 (PZ220)
- CONTROLTEK High-Performing Security Bags, 50PK (CNK585056)
- CONTROLTEK High-Performing Security Bags, 50PK (CNK585059)
- CONTROLTEK Cash Drawer Replacement Tray, Coin/Cash, 10 Compartments, 16 x 11.25 x 2.25, Black (500129)
- CONTROLTEK Metal Coin Tray, Quarters, 3.5 x 10 x 1.75, Orange (560068)
- CONTROLTEK Metal Coin Tray, Pennies, 3.5 x 10 x 1.75, Red (560065)
- CONTROLTEK Flat Tubular Coin Wrap, Quarters, $10.00, Orange, PK1000 (560045)
- SPARCO Money Tray, w/ Locking Cover, 16"x11"x2-1/4", Black (SPR15505)
- Controltek Currency Holders