Shop All Currency Holders
Controltek
Plastic Coin Tray, 6 Compartments, 7.75 x 10 x 1.5, Tan
Mfr # 500025
Zoro # G4525522
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Denomination Dollar; Fifty Cent; Quarters; Dimes; Nickel; Pennies
- Width 7.75"
- Color Tan
- Material Plastic
- Height 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controltek
- MFR # 500025
- Zoro # G4525522
- UPC # 813732010380
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 7.75" |
Height | 1.5" |
Depth | 10" |
Details
Item | Cash Drawers/Boxes/Trays |
Denomination | Dollar; Fifty Cent; Quarters; Dimes; Nickel; Pennies |
Color | Tan |
Material | Plastic |
Features | 6 Compartments; Stackable |
Weight | 0.6 lbs |
Product Type | Tray |
Description
Holds all denominations of coin for easy counting. Lightweight, portable coin tray is constructed of heavy duty styrene for extra durability. Designed to fit any cash drawer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-7/8" x 3-3/4" Green Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX8)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Yellow, 100/Case (G14083B)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Netting Style, Clear (15A906)
- STARTECH.COM Parallel Network Print Server, PM1115P2 (PM1115P2)
- CONTROLTEK Trays, 4 Compartments, 16 x 8 x 4, Black (500070)
- CONTROLTEK Metal Coin Tray, Pennies, 3.5 x 10 x 1.75, Red (560065)
- CONTROLTEK Flat Tubular Coin Wrap, Quarters, $10.00, Orange, PK1000 (560045)
- CONTROLTEK Fabric Deposit Bag, Locking, 8.5 x 11 x 1, Canvas, Blue (530312)
- CONTROLTEK High-Performing Security Bags, 50PK (CNK585059)
- CONTROLTEK Coin Counting Tubes, Dimes, Nickels, Pennies, Quarters, One Full Wrapper/Tube Coin Capacity (560077)
- PROSOURCE Cash Bx Cmbo Lck 7.87X6.3X3.55 (TS0037)
- Controltek Currency Holders