Shop All Currency Holders
Controltek
Multipurpose Zipper Bags, 11 x 6, Clear
Mfr # 530977
Zoro # G401859778
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 11"
- Material Vinyl
- Height 6"
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controltek
- MFR # 530977
- Zoro # G401859778
- UPC # 813732012995
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 11" |
Height | 6" |
Details
Item | Cash Bags |
Color | Clear |
Material | Vinyl |
Weight | 1 lbs |
Closure | Zipper |
Description
Constructed from durable vinyl and can carry loose change, checks, documents, jewelry, money, coupons, and more. Bag has one compartment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Storage Clipboard 1/2", Gray (45300)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (G8150G)
- DOWLING MAGNETS Solid-Colored Magnet Marbles, Set of 400 (736710)
- ACME UNITED Guillotine Trimmer, SS Blade, Black, 12" (16559)
- CONTROLTEK Bill Counter, 1,080 Bills/min, 11 x 10 x 6.8, Gray (525520)
- CONTROLTEK Bill Counter, 1,900 Bills/min, 10 x 13.6 x 11.6, White (525522)
- CONTROLTEK Coin Wrapper and Bill Strap One-Tier Rack, 6 Comp, Metal, Pebble Beige (500014)
- CONTROLTEK High-Performing Security Bags, 50PK (CNK585059)
- CONTROLTEK High-Performing Security Bags, 50PK (CNK585056)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585089)
- CONTROLTEK PermaLOK Bundle Bags, 4PK (CNK585010)
- Controltek Currency Holders