Shop All Currency Holders
Controltek
Metal Coin Tray, Quarters, 3.5 x 10 x 1.75, Orange
Mfr # 560068
Zoro # G101839926
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Quarters
- Color Orange
- Width 3.5"
- Material Metal
- Height 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controltek
- MFR # 560068
- Zoro # G101839926
- UPC # 813732012360
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 3.5" |
Height | 1.75" |
Depth | 10" |
Details
Item | Cash Drawers/Boxes/Trays |
Denomination | Quarters |
Color | Orange |
Material | Metal |
Standards | Meets ABA Standards |
Weight | 0.25 lbs |
Features | Stackable |
Maximum Number of Coins | 400 |
Product Type | Tray |
Description
ABA color-coded heavy guage anodized metal trays stack up for easy identification. Denomination and capacity are etched in tray sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO Guillotine Trimmer, 15 Sheets, 15"x15" (26615)
- AMPAD Canary Dual Pad, 100 Pg (20246)
- AVERY UltraDuty Marks A Lot Permanent Ma, PK12 (29842)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L (LD6025)
- CONTROLTEK Metal Coin Tray, Pennies, 3.5 x 10 x 1.75, Red (560065)
- CONTROLTEK Cash Drawer Replacement Tray, Coin/Cash, 10 Compartments, 16 x 11.25 x 2.25, Black (500129)
- CONTROLTEK CoinLOK Plastic Coin Bags, 50PK (CNK585407)
- CONTROLTEK SafeLOK VT Tamper-Evident Deposit Bags, 100PK (CNK585092)
- CONTROLTEK PermaLOK Bundle Bags, 4PK (CNK585010)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585094)
- ICONEX Tubular Coin Wrappers, Nickels, $2, Pop-Open Wrappers, PK1000 (53005)
- Controltek Currency Holders