Shop All Currency Holders
Controltek
Metal Coin Tray, Pennies, 3.5 x 10 x 1.75, Red
Mfr # 560065
Zoro # G4525933
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Dimes
- Color Green
- Width 3.5"
- Material Metal
- Height 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controltek
- MFR # 560065
- Zoro # G4525933
- UPC # 813732012377
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 3.5" |
Height | 1.75" |
Depth | 10" |
Details
Item | Cash Drawers/Boxes/Trays |
Denomination | Dimes |
Color | Green |
Material | Metal |
Standards | Meets ABA Standards |
Weight | 0.25 lbs |
Features | Stackable |
Maximum Number of Coins | 1000 |
Product Type | Tray |
Description
ABA color-coded heavy guage anodized metal trays stack up for easy identification. Denomination and capacity are etched in tray sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pencil, Mech, G2, 0.7Mm, Bk, Dz, PK12 (51015)
- ZORO SELECT 16"x22" Magnetic Plastic Whiteboard (UVVM1622)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 6", Kraft, 25/Bundle (11R398)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 60 Yd., PK24 (F4225G)
- CONTROLTEK Flat Tubular Coin Wrap, Dimes, $5.00, Green, PK1000 (560044)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585089)
- CONTROLTEK Fabric Deposit Bag, 6 x 11 x 1, Vinyl, Black (530976)
- CONTROLTEK PermaLOK Bundle Bags, 1000PK (CNK585013)
- CONTROLTEK Heavy Duty Low Profile Cash Box, 6 Compartments, 11.5 x 8.2 x 2.2, Gray (500126)
- CONTROLTEK Bill Counter, 1,080 Bills/min, 11 x 10 x 6.8, Gray (525520)
- CASSIDA Cassida B-6600UM Currency Counter with ValuCount (B-6600UM)
- Controltek Currency Holders