Shop All Currency Holders
Controltek
Metal Coin Tray, Nickels, 3.5 x 10 x 1.75, Blue
Mfr # 560066
Zoro # G4527071
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Quarters
- Width 3.75"
- Color Orange
- Material Plastic
- Depth 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controltek
- MFR # 560066
- Zoro # G4527071
- UPC # 813732012384
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 3.75" |
Depth | 11.5" |
Height | 1.5" |
Details
Item | Cash Drawers/Boxes/Trays |
Denomination | Quarters |
Color | Orange |
Material | Plastic |
Features | 10 Compartments; Denomination/Capacity Etched On Side; Stackable |
Weight | 0.6 lbs |
Maximum Number of Coins | 400 |
Product Type | Tray |
Handle | Side |
Carrying Method | Handle |
Description
ABA color-coded heavy guage anodized metal trays stack up for easy identification. Denomination and capacity are etched in tray sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPE USA Universal 23in - 27in Dual Monitor Shipping Box (DUAL-MONITOR-23-27)
- ZORO SELECT Stretch Wrap, LLDPE, 4000 ft. L, 20" W (56HG31)
- NEWPATH LEARNING Physical Science Curriculum Mastery Flip Chart, Grades 6-8 (34-6009)
- SUNWORKS Construction Paper, Assorted, 50PK (PAC6503)
- CONTROLTEK Metal Coin Tray, Pennies, 3.5 x 10 x 1.75, Red (560065)
- CONTROLTEK Stackable Plastic Coin Tray, Nickels, 10 Compartments, Blue, PK2 (560561)
- CONTROLTEK CoinLOK Plastic Coin Bags, 50PK (CNK585407)
- CONTROLTEK Coin Counter, Dimes, Nickels, Pennies, Quarters, 14.2 x 13.4 x 11, Black (525521)
- CONTROLTEK Plastic Coin Tray, 6 Compartments, 7.75 x 10 x 1.5, Tan (500025)
- CONTROLTEK High-Performing Security Bags, 50PK (CNK585048)
- CASSIDA Cassida Coin Counter/Sorter C100 (C100)
- Controltek Currency Holders