Shop All Currency Holders
Controltek
Metal Coin Tray, Dimes, 3.5 x 10 x 1.75, Green
Mfr # 560067
Zoro # G4527430
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Dimes
- Capacity 50
- Color Green
- Standards Meets ABA Standards
- Weight 2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controltek
- MFR # 560067
- Zoro # G4527430
- UPC # 813732012391
- Country of Origin United States
- Category Currency Holders
Details
Item | Cash/Coin Wrappers |
Denomination | Dimes |
Capacity | 50 |
Color | Green |
Standards | Meets ABA Standards |
Weight | 2 lbs |
Paper Type | Kraft |
Paper Color | White |
Wrapper Type | Flat |
Total Dollar Value | 5 |
Description
ABA color-coded heavy guage anodized metal trays stack up for easy identification. Denomination and capacity are etched in tray sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Pink Color Family, Paint (96973)
- IDESCO SAFETY Safety Tag Laminating Pouches, PK10 (LTAAA046E)
- GBC EZload Roll Film, Nap I, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3000024EZ)
- REDIFORM Purchase Order Book, Bottom Punch, Two-Part Carbonless, 5.5 x 7.88, 1/Page, 50 Forms (1L140)
- CONTROLTEK Multipurpose Zipper Bags, 11 x 6, Clear (530977)
- CONTROLTEK Jumbo Locking Cash Box, 1 Compartment, 14.38 x 11 x 4.13, Sand (500134)
- CONTROLTEK Cash Drawer Replacement Tray, Coin/Cash, 10 Compartments, 16 x 11.25 x 2.25, Black (500129)
- CONTROLTEK Bill Counter, 1,080 Bills/min, 11 x 10 x 6.8, Gray (525520)
- CONTROLTEK Fabric Deposit Bag, 6 x 11 x 1, Vinyl, Black (530976)
- CONTROLTEK Trays, 4 Compartments, 16 x 8 x 4, Black (500070)
- ROYAL CONSUMER INFORMATION Royal Cash Register with Ink Printer 140DX (105140DX)
- Controltek Currency Holders