Shop All Currency Holders
Controltek
Jumbo Locking Cash Box, 1 Compartment, 14.38 x 11 x 4.13, Sand
Mfr # 500134
Zoro # G606437757
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sand
- Width 14.38"
- Material Metal
- Depth 11"
- Height 4.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controltek
- MFR # 500134
- Zoro # G606437757
- UPC # 813732014968
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 14.38" |
Depth | 11" |
Height | 4.13" |
Details
Item | Cash Drawers/Boxes/Trays |
Color | Sand |
Material | Metal |
Features | 1 Compartment |
Number of Keys | 2 |
Handle | Top |
Product Type | Box |
Carrying Method | Handle |
Description
This box has no tray since it is meant to hold important documents and paperwork. It comes with two keys for the lock and features an easy-carry handle. Holds everything from a marriage license, birth certificates, to death certificates and any other small items that you may need to keep safe. Durable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Mine to Love - Baby Food And Bottle Set (4888)
- UNIVERSAL ONE Filament Tape, 0.75" x 60 yd. (UNV78034)
- SCOTCH Dual Laminate Refill Cartridge DL1051-P (DL1051-P)
- SAMSILL 4" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18997)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585089)
- CONTROLTEK Heavy Duty Lay Flat Cash Box, 6 Compartments, 11.6 x 7.9 x 3.7, Sand (500132)
- CONTROLTEK Coin Counting Tubes, Dimes, Nickels, Pennies, Quarters, One Full Wrapper/Tube Coin Capacity (560077)
- CONTROLTEK Heavy Duty Low Profile Cash Box, 6 Compartments, 11.5 x 8.2 x 2.2, Gray (500126)
- CONTROLTEK CoinLOK Plastic Coin Bags, 50PK (CNK585407)
- CONTROLTEK Fabric Deposit Bag, 6 x 11 x 1, Vinyl, Blue (530979)
- BARSKA Cash Box, Compartments 4, 2-1/4 in. H (CB11784)
- Controltek Currency Holders