Shop All Currency Holders
Controltek
Heavy Duty Fire Retardant Box, 1 Compartment, 12.75 x 8.25 x 4, Sand
Mfr # 500123
Zoro # G506437543
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.75"
- Color Sand
- Material Metal
- Depth 8.25"
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controltek
- MFR # 500123
- Zoro # G506437543
- UPC # 813732014852
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 12.75" |
Depth | 8.25" |
Height | 4" |
Details
Item | Cash Drawers/Boxes/Trays |
Color | Sand |
Material | Metal |
Features | 1 Compartment |
Number of Keys | 2 |
Handle | Top |
Product Type | Box |
Carrying Method | Handle |
Description
Heavy duty fire-retardant cash box is made of heavy metal that can withstand high temperature. It has a handle for portability and can be locked. Two keys are provided with the box. The box does not have a tray since it is meant for paperwork that you want to keep safe in a fire.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A974)
- ZORO SELECT Shipping Box, 16x14x10 in (55NM66)
- BRADY Raised Panel Label, White, Labels/Roll: 510 (B30EP-172-593-WT)
- LEXMARK 700z1 Black Imaging Unit 40K Yield (70C0Z10)
- CONTROLTEK Coin Counting Tubes, Dimes, Nickels, Pennies, Quarters, One Full Wrapper/Tube Coin Capacity (560077)
- CONTROLTEK Heavy Duty Low Profile Cash Box, 6 Compartments, 11.5 x 8.2 x 2.2, Gray (500126)
- CONTROLTEK SafeLOK VT Tamper-Evident Deposit Bags, 100PK (CNK585092)
- CONTROLTEK Fabric Deposit Bag, 5.5 x 11, Vinyl, Blue, PK3 (530495)
- CONTROLTEK PermaLOK Bundle Bags, 4PK (CNK585010)
- CONTROLTEK Stackable Plastic Coin Tray, Nickels, 10 Compartments, Blue, PK2 (560561)
- PAP-R Strap, Currency, $10,000, Ykft Pk (PQP410000)
- Controltek Currency Holders