Shop All Document Holders
Controltek
Forms Holder for Deposit Slips/Tickets/Vouchers/Checks, Plastic, Black
Mfr # 500078
Zoro # G801859873
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Color Black
- Features 1 Compartment; Denomination/Capacity Etched On Side
- Weight 1 lbs
- Product Type Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controltek
- MFR # 500078
- Zoro # G801859873
- UPC # 813732012674
- Country of Origin China
- Category Document Holders
Details
Item | Cash Drawers/Boxes/Trays |
Material | ABS Plastic |
Color | Black |
Features | 1 Compartment; Denomination/Capacity Etched On Side |
Weight | 1 lbs |
Product Type | Tray |
Description
Allows you to conveniently sort, store and handle deposit slips, tickets, vouchers, checks and other forms. Holds 5" of material. Features one compartment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Rubber Finger Tips, Size 12, M/L, PK12 (SWI54032)
- SHARPIE King Size Permanent Marker, Broad Chisel Tip, Red, PK12 (15002)
- PARTNERS BRAND Self-Seal Flat Mailers, 13" x 18", Kraft, 100/Case (RM6K)
- ELC SECURITY PRODUCTS Wire Loop Molded Seals 6" x 1/16", Blue, Pk250 (019N16ST3PCBL)
- AIDATA Copy Clip (CH007S)
- C-LINE PRODUCTS Magnetic Back Ticket Holder, Vinyl, 9"x12", 15/BX, CL 15PK (CLI83912)
- C-LINE PRODUCTS 12Pocket Bound Sheet Protector Presentation Book, Black Set of 12 Books, 12PK (33120-DS)
- AZAR DISPLAYS Angled Sign Holder w/ Trifold Pocket Overall Size: 16"W x 8.5"H, PK2 (252057)
- SMEAD Smead End Opening Pressboard Report Cover, Prong Fastener, Letter, Black (81125)
- FELLOWES Classroom Literature Sorter, 9 Comp, PK4 (3380701)
- AZAR DISPLAYS Four-Pocket Slant-Back Brochure Holder, PK2 (222978)
- Controltek Document Holders