Shop All Currency Holders
Controltek
Flat Tubular Coin Wrap, Nickels, $2.00, Blue, PK1000
Mfr # 560043
Zoro # G4525769
product price: $9.29
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Pennies
- Width 3.75"
- Color Red
- Material Plastic
- Depth 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controltek
- MFR # 560043
- Zoro # G4525769
- UPC # 813732011837
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 3.75" |
Depth | 11.5" |
Height | 1.5" |
Details
Item | Cash Drawers/Boxes/Trays |
Denomination | Pennies |
Color | Red |
Material | Plastic |
Weight | 0.6 lbs |
Features | 10 Compartments; Denomination/Capacity Etched On Side; Stackable |
Product Type | Tray |
Maximum Number of Coins | 500 |
Carrying Method | Handle |
Handle | Side |
Description
Heavy-duty wrappers pop open for ease of use. Kraft paper with ABA color coding for easy sorting and counting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 16" x 16" x 16", White, 25/Bundle (22XL64)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile, Pk50 (16U980)
- AVERY DENNISON Print-On Clear Label Dividers, Laser/Inkjet, 8 Tab, Pk5 (11437)
- BUSINESS SOURCE Rubberbands, Size 117B, 1Lb, PK200 (15729)
- CONTROLTEK Heavy Duty Fire Retardant Box, 1 Compartment, 12.75 x 8.25 x 4, Sand (500123)
- CONTROLTEK Coin Counting Tubes, Dimes, Nickels, Pennies, Quarters, One Full Wrapper/Tube Coin Capacity (560077)
- CONTROLTEK Metal Coin Tray, Pennies, 3.5 x 10 x 1.75, Red (560065)
- CONTROLTEK Flat Tubular Coin Wrap, Dimes, $5.00, Green, PK1000 (560044)
- CONTROLTEK Jumbo Locking Cash Box, 1 Compartment, 14.38 x 11 x 4.13, Sand (500134)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585087)
- ICONEX Clear Dual Deposit Bags, Tamper Evident, Plastic, 11 x 15, PK100 (PMF-58008)
- Controltek Currency Holders