Shop All Currency Holders
Controltek
Fabric Deposit Bag, Locking, 8.5 x 11 x 1, Nylon, Blue
Mfr # 530980
Zoro # G4526414
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 8.5"
- Material Nylon
- Height 1"
- Depth 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controltek
- MFR # 530980
- Zoro # G4526414
- UPC # 813732012988
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 8.5" |
Height | 1" |
Depth | 11" |
Details
Item | Cash Bags |
Color | Blue |
Material | Nylon |
Features | Locking |
Weight | 1 lbs |
Closure | Metal Zipper |
Description
Reusable fabric bag for bank deposits for maximum security and ease of transporting. Zipper closure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Tape Mounting Hvydty 1/2X75In (110S)
- FECHOMETAL USA Straps, 201 Stainless Steel, 3/4"X0.030"X48", PK10 (FTA7207190012N)
- ZORO SELECT 12" x 10" Open Poly Bags, 1 mil, Clear (8YFW1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk1000 (5CPA1)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585093)
- CONTROLTEK High-Performing Security Bags, 50PK (CNK585048)
- CONTROLTEK Coin Counter, Dimes, Nickels, Pennies, Quarters, 14.2 x 13.4 x 11, Black (525521)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585089)
- CONTROLTEK Fabric Deposit Bag, 6 x 11 x 1, Vinyl, Black (530976)
- CONTROLTEK High-Performing Security Bags, 50PK (CNK585064)
- ACCUBANKER Coin Counter, 1500 Coins Capacity (AB610)
- Controltek Currency Holders