Shop All Currency Holders
Controltek
Fabric Deposit Bag, Locking, 8.5 x 11 x 1, Canvas, Blue
Mfr # 530312
Zoro # G4524524
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 8.5"
- Material Canvas
- Depth 11"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Controltek
- MFR # 530312
- Zoro # G4524524
- UPC # 813732010670
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 8.5" |
Depth | 11" |
Height | 1" |
Details
Item | Cash Bags |
Color | Blue |
Material | Canvas |
Weight | 1 lbs |
Features | Locking |
Closure | Metal Zipper |
Description
Reusable fabric bag for bank deposits for maximum security and ease of transporting. Zipper closure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY PRODUCTIONS Blank Chunky Board Book, 6" x 8" Portrait, White, PK6 (10711)
- XEROX XEROX PHASER COMP 6360 YELLOW HIGH YIELD (106R01220)
- EPE USA Universal Tablet Shipping Box, theBOXmedium, 10 Count (LTC-S002-10)
- BANKERS BOX Bankers Box, Drawer, Legal, Blk, PK6 (00512)
- CONTROLTEK PermaLOK Bundle Bags, 250PK (CNK585012)
- CONTROLTEK Metal Coin Tray, Pennies, 3.5 x 10 x 1.75, Red (560065)
- CONTROLTEK Coin Counting Tubes, Dimes, Nickels, Pennies, Quarters, One Full Wrapper/Tube Coin Capacity (560077)
- CONTROLTEK PermaLOK Bundle Bags, 4PK (CNK585010)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585094)
- CONTROLTEK Stackable Plastic Coin Tray, Nickels, 10 Compartments, Blue, PK2 (560561)
- MASTER LOCK Locking Security Bag, 8-5/8x10x1-7/8 (7120D)
- Controltek Currency Holders