Shop All Currency Holders
Controltek
Fabric Deposit Bag, 6 x 11 x 1, Vinyl, Black
Mfr # 530976
Zoro # G4527132
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 6"
- Material Vinyl
- Depth 11"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controltek
- MFR # 530976
- Zoro # G4527132
- UPC # 813732013015
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 6" |
Depth | 11" |
Height | 1" |
Details
Item | Cash Bags |
Color | Black |
Material | Vinyl |
Weight | 1 lbs |
Closure | Metal Zipper |
Description
Reusable fabric bag for bank deposits for maximum security and ease of transporting. Zipper closure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 20x10x10 in (55NM90)
- MALIN CO Baling Wire, 0.0286Dia, 458ft (10-0286-001S)
- SWINGLINE GBC Laminating Pouches, 11.5x9, PK50 (3200599)
- SPARCO Currency Bag, Built-n Lock, 8-1/2"Wx11"Lx1/2"H, Navy (SPR02868)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585089)
- CONTROLTEK Flat Tubular Coin Wrap, Dimes, $5.00, Green, PK1000 (560044)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585093)
- CONTROLTEK Metal Coin Tray, Pennies, 3.5 x 10 x 1.75, Red (560065)
- CONTROLTEK Flat Tubular Coin Wrap, Quarters, $10.00, Orange, PK1000 (560045)
- CONTROLTEK Metal Coin Tray, Quarters, 3.5 x 10 x 1.75, Orange (560068)
- COINLOK Coin Bag, 14.5 x 25, 5 mil Thick, Plastic, Clear, PK50 (585097)
- Controltek Currency Holders